This item is Discontinued.

This item is Discontinued.
Designer Fabrics K0220B 54 in. Wide Light Green Small Herringbone Chevron Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0220B
- Zoro #
- G904124915
- UPC #
- 747925131982
- Country of Origin
- China
Description
Light green small herringbone chevron upholstery fabric by the yard, upholstery fabric is woven for superior appearance and durability. This fabric is easy to clean and is great for upholstery, bedding and window treatments.
Features- Great for upholstery, bedding and window treatments
- Material: cotton and polyester
- Repeat: horizontal .75 in.
- Durability: exceeds 100,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded (pattern runs up the roll)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.