This item is Discontinued.

This item is Discontinued.
Designer Fabrics U0220B 54 in. Wide Pink; Peach And Green Shiny Stripes Plaid Silk Satin Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U0220B
- Zoro #
- G304124652
- UPC #
- 747925132590
- Country of Origin
- China
Description
Pink, peach and green shiny various size stripes plaid silk satin look upholstery fabric by the yard, upholstery fabric has the unique feel and appearance as silk, but is more durable and easy to maintain. This fabric is great for upholstery, bedding and window treatments. This material is sure to please!
Features- Great for upholstery, bedding and window treatments
- Material: polyester
- Repeat: horizontal 9.25 x vertical 9.5 in.
- Durability: exceeds 24,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but is non-directional