Shop DESIGNER FABRICS
Create Account
E004 54 in. Wide Blue Jean; Preshrunk Washed Denim Fabric
- Mfr # E004
- Zoro # G704124580
product price:Â
$
65.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E004
- Zoro #
- G704124580
- UPC #
- 747925147662
- Country of Origin
- China
Description
Blue jean, preshrunk washed denim fabric by the yard is an upholstery jean denim fabric. The fabric exceeds 30,000 double rubs (15,000 considered heavy duty).
Features- Great for residential and commercial upholstery
- Material: preshrunk jean denim, made in america, machine washable
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material