Shop DESIGNER FABRICS
Create Account
E101 54 in. Wide Southwestern; ; Lodge Style Upholstery Grade Fabric
- Mfr # E101
- Zoro # G204124578
product price:Â
$
66.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E101
- Zoro #
- G204124578
- UPC #
- -
- Country of Origin
- China
Description
Southwestern, navajo, lodge style upholstery grade fabric by the yard is an upholstery grade fabric. The fabric is southwestern and lodge styled. It is rated heavy duty.
Features- Great for residential, commercial and automotive upholstery
- Material: woven polyester
- Repeat: horizontal 15 x vertical 15 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.