Shop DESIGNER FABRICS
Create Account
E280 54 in. Wide Black And White; Hounds Tooth Upholstery Grade Fabric
- Mfr # E280
- Zoro # G304122436
product price:Â
$
64.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E280
- Zoro #
- G304122436
- UPC #
- 747925140830
- Country of Origin
- China
Description
Black and white, hounds tooth upholstery grade fabric by the yard is an upholstery grade fabric. It is rated heavy duty, and can be used for all indoor applications.
Features- Great for residential, commercial and automotive upholstery
- Material: olefin and polyester, made in america
- Repeat: horizontal 0.5 x vertical 0.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.