E351 54 in. Wide Black; Brown And Green; Floral Leaf Outdoor Indoor Marine Fabric
- Mfr # E351
- Zoro # G004124525
product price:Â
$
61.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E351
- Zoro #
- G004124525
- UPC #
- -
- Country of Origin
- China
Description
Black, brown and green, floral leaf outdoor indoor marine fabric by the yard is an upholstery fabric suitable for indoor and outdoor applications. The fabric is water, soil, mildew and fading resistant. It is also scotchgarded for further protection. It is cleanable with warm water and soap.
Features- Great for residential and outdoor/marine upholstery, slipcovers and window treatments
- Material: acrylic, weather resistant (marine grade), made in america
- Repeat: horizontal 27 x vertical 27 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.