Shop DESIGNER FABRICS
Create Account
E384 54 in. Wide Tan Corduroy Striped Velvet Upholstery Fabric
- Mfr # E384
- Zoro # G904124779
product price:Â
$
55.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E384
- Zoro #
- G904124779
- UPC #
- 747925131739
- Country of Origin
- China
Description
Tan corduroy striped velvet upholstery fabric by the yard, upholstery velvet is uniquely woven in a corduroy pattern. This fabric is very durable, and is great for indoor upholstery.
Features- Great for indoor upholstery
- Material: woven polyester velvet
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded (pattern runs up the roll)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.