Shop DESIGNER FABRICS
Create Account
F380 54 in. Wide Striped Southwestern; ; Lodge Style Upholstery Grade Fabric
- Mfr # F380
- Zoro # G604124895
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F380
- Zoro #
- G604124895
- UPC #
- 747925149727
- Country of Origin
- China
Description
Striped southwestern, navajo, lodge style upholstery grade fabric by the yard is an upholstery grade fabric. The fabric is southwestern and lodge styled. It is rated heavy duty.
Features- Great for residential, commercial and automotive upholstery
- Material: 52% polyester, 48% cotton
- Repeat: horizontal 8.5 x vertical 7.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.