Shop DESIGNER FABRICS
Create Account
F514 54 in. Wide Grey; Green And Brown; Geometric Chenille Upholstery Fabric
- Mfr # F514
- Zoro # G204122307
product price:Â
$
68.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F514
- Zoro #
- G204122307
- UPC #
- 747925140601
- Country of Origin
- China
Description
Grey, green and brown, geometric chenille upholstery fabric by the yard, is an upholstery grade chenille fabric. It is very durable, and is great for residential, commercial and temple applications.
Features- Great for residential and commercial upholstery
- Material: polyester and olefin, made in america
- Repeat: horizontal 14.5 x vertical 14.0 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.