F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric
- Mfr # F614
- Zoro # G504122083
product price:Â
$
66.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F614
- Zoro #
- G504122083
- UPC #
- -
- Country of Origin
- China
Description
Red, diamond outdoor, indoor, marine scotchgarded fabric by the yard is an upholstery grade outdoor and indoor fabric. It can be used for all outdoor and indoor applications. It is stain, water, mildew, bacteria and fading resistant. It is also scotchgarded for further protection.
Features- Great for residential and outdoor/marine upholstery, slipcovers and window treatments
- Material: woven polyester, weather resistant (marine grade), made in america
- Repeat: horizontal 2 x vertical: 1 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.