Shop DESIGNER FABRICS
Create Account
F725 54 in. Wide Dark Red And Gold; Diamond Heavy Duty Crypton Commercial Grade Upholstery Fabric
- Mfr # F725
- Zoro # G504125022
product price:Â
$
84.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F725
- Zoro #
- G504125022
- UPC #
- 747925150457
- Country of Origin
- China
Description
Dark red and gold, diamond heavy duty crypton commercial grade upholstery fabric by the yard, is a woven crypton fabric. This material is breathable, stain, bacteria, moisture and abrasion resistant. Stains like blood and urine are easily removable with water and mild soap.
Features- Great for residential, commercial, automotive, and healthcare upholstery, slipcovers
- Material: made in america, polyester and olefin, crypton finished, stain resistant and ultra durable
- Repeat: horizontal 1.75 x vertical 1.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.