Shop DESIGNER FABRICS
Create Account
G053 54 in. Wide Gray; Metallic Reptile Faux Leather Vinyl Fabric
- Mfr # G053
- Zoro # G304125444
product price:Â
$
76.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G053
- Zoro #
- G304125444
- UPC #
- -
- Country of Origin
- China
Description
Gray, metallic reptile faux leather vinyl by the yard is a faux leather animal skin upholstery vinyl. The vinyl is very durable, and is suitable for automotive, commercial and residential uses. The vinyl is cleanable with soap and water.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane (pvc free)
- Repeat: horizontal 6 x vertical 10.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.