G236 54 in. Wide Brown; Textured Faux Ostrich Upholstery Vinyl Fabric
- Mfr # G236
- Zoro # G804123223
product price:Â
$
53.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G236
- Zoro #
- G804123223
- UPC #
- 747925145514
- Country of Origin
- China
Description
Brown, textured faux ostrich upholstery vinyl by the yard is great for residential, commercial, hospitality and automotive upholstery applications. This pattern is very durable as it exceeds 100,000 double rubs (15,000+ is considered heavy duty). Our faux leathers are easy to clean with mild soap and water, and will last much longer than cheaper alternatives.
Features- Great for residential, commercial and automotive upholstery
- Material: vinyl
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.