Shop DESIGNER FABRICS

G730 54 in. Wide ; Blue; Solid Outdoor Indoor Marine Vinyl Fabric

  • Mfr # G730
  • Zoro # G204125315

product price: 
$
60.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G730
Zoro #
G204125315
UPC #
747925138516
Country of Origin
China

Description

Blue, solid outdoor indoor marine vinyl by the yard is a vinyl for outdoor and indoor applications. It is marine and automotive grade. Uv resistant up to 1000 hours, and exceeds 300,000 double rubs (15,000 is considered heavy duty).

Features
  • Great for residential, commercial, automotive and outdoor/marine upholstery
  • Material: vinyl, weather resistant (marine grade)
  • Durability: heavy duty: 300,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown not railroaded, but non-directional
  • Cleaning: mild soap and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.