H360 54 in. Wide White; Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric
- Mfr # H360
- Zoro # G704122418
product price:Â
$
75.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H360
- Zoro #
- G704122418
- UPC #
- 747925139131
- Country of Origin
- China
Description
White, preshrunk washed jean denim upholstery and multipurpose fabric by the yard is an upholstery jean denim fabric. The fabric exceeds 30,000 double rubs (15,000 considered heavy duty).
Features- Great for residential and commercial upholstery
- Material: preshrunk jean denim, made in america, machine washable
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.