Shop DESIGNER FABRICS
Create Account
K0011F 54 in. Wide Brown; Light Blue; Gold And Ivory Embroidered; Floral Brocade; Upholstery And Window Treatments Fabric
- Mfr # K0011F
- Zoro # G804123001
product price:Â
$
67.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0011F
- Zoro #
- G804123001
- UPC #
- 747925144074
- Country of Origin
- China
Description
Brown, light blue, gold and ivory embroidered, floral brocade, upholstery and window treatments fabric by the yard brocade fabric is not railroaded. It is great for all indoor residential, commercial and hospitality upholstery applications, window treatments and bedding. This fabric will exceed 65,000 double rubs.
- Great for residential and commercial upholstery, slipcovers and window treatments
- Material: woven polyester
- Repeat: horizontal 14.5 x vertical 16 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.