K0031L 54 in. Wide Brown And Light Brown; Multi Shade Textured Drapery And Upholstery Fabric
- Mfr # K0031L
- Zoro # G504123646
product price:Â
$
69.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0031L
- Zoro #
- G504123646
- UPC #
- 747925146863
- Country of Origin
- China
Description
Brown and light brown, multi shade textured drapery and upholstery fabric by the yard, is an upholstery grade jacquard fabric. This fabric is lightweight, but rated heavy duty, and is great for upholstery, window treatments and bedding. This material can be used for residential, commercial and hospitality uses.
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: cotton and polyester
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.