Shop DESIGNER FABRICS
Create Account
K0110A 54 in. Wide Brown; Beige; Light Blue And Tan Paisley Woven Solution Dyed Indoor & Outdoor Upholstery Fabric
- Mfr # K0110A
- Zoro # G604124239
product price:Â
$
81.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0110A
- Zoro #
- G604124239
- UPC #
- 747925130275
- Country of Origin
- China
Description
Brown, beige, light blue and tan paisley woven solution dyed indoor outdoor upholstery fabric by the yard, is great for residential and commercial applications. This fabric will exceed at least 35,000 double rubs (15,000 is considered heavy duty), and is easy to clean and maintain. In addition, this product is stain, water, mildew, bacteria and fade resistant. For superior quality and performance, this fabric is woven and solution dyed.
Features- Fade, water, stain, bacteria and mildew resistant
- Material: solution dyed woven olefin, made in america
- Repeat: horizontal 14.5 x vertical 14 in.
- Durability: heavy duty: 35,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded (up the roll)
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.