K0240D 54 in. Wide Beige Thin Horizontal Lined Upholstery Fabric
- Mfr # K0240D
- Zoro # G904124953
product price:Â
$
69.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0240D
- Zoro #
- G904124953
- UPC #
- -
- Country of Origin
- China
Description
Beige thin horizontal lined upholstery fabric by the yard, upholstery fabric is woven for superior appearance and durability. This fabric is easy to clean and is great for upholstery, bedding and window treatments.
Features- Great for upholstery, bedding and window treatments
- Material: cotton and polyester
- Durability: exceeds 50,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.