This item is Discontinued.

This item is Discontinued.
Designer Fabrics G487 54 in. Wide Dark Brown; Distressed Leather Upholstery Grade Recycled Leather (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G487
- Zoro #
- G904123086
- UPC #
- -
- Country of Origin
- China
Description
Dark brown, distressed leather look upholstery grade recycled leather (bonded leather) by the yard is an upholstery grade recycled leather. Recycled leather emulates the feel and look of leather, but is less maintenance, and more consistent in color. It is also pvc-free, environmentally friendly, and highly durable.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane and genuine leather (pvc free)
- Looks and feels like genuine leather; very durable and easy to clean
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.