
Barrow 6in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce
Mfr # LED33001-ORB
Zoro # G410083423
product price:Â $68.29
/eaKey Features
Voltage
120
Width
3 in
Height
6 in
Length
4.75 in
Series
Barrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LED33001-ORB
Zoro #
G410083423
UPC #
046335000537
Country of Origin
China
Dimensions
Width
3 in
Height
6 in
Length
4.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Barrow
Light Technology
LED
Watts
7.6
Lumens
550
Finish
Oil Rubbed Bronze
Fixture Housing Material
Steel
Mounting
Wall
CRI
70
Fixture Housing Color
Oil Rubbed Bronze
Type - Wall Pack Fixtures
Transitional
Type
Outdoor
Color Temp.
3000
Location
Rated for Dry, Damp, or Wet exterior areas
Light Color
Soft White
Dimmable
No
Color Tuning
No
Extension
4.75 in
Bulb Base Type
LED
Description
Barrow LED outdoor wall light fixtures are designed to look great and save money. These wall lanterns exemplify the future of outdoor lighting with a modern, sleek, cylindrical bulb-free design that complements any home exterior. The protective oil rubbed bronze finish adds sophistication to the fixture. The LED engine inside this light fixture delivers 440 Lumens, the equivalent of a 45-Watt light bulb, using only 7-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. Barrow LED outdoor light fixtures are ENERGY STAR listed for energy savings and quality assurance.This outdoor wall lantern installs easily and delivers welcoming, safe and reliable exterior lighting. The fixture is dark sky rated because it's specially designed to focus the light output downward, where you need it. Because the light doesn't spread in all directions, it doesn't pollute the night sky.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.