
Carmine 60 Watt 4 Light Brushed Nickel Pendant with Etched Glass Shade
Mfr # D239M-IS-BN
Zoro # G710385333
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D239M-IS-BN
Zoro #
G710385333
UPC #
46335101500
Country of Origin
China
Details
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Shade Color
Etched Glass
Light Type
Incandescent
Description
Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.