
Dakota 32in 4-Light Biscayne Bronze Modern Indoor Vanity Light with Frosted Glass Shades
Mfr # 6734-BBR
Zoro # G110385469
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Color
Biscayne Bronze
Height
32"
Length
5.25"
Housing Finish
Biscayne Bronze
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6734-BBR
Zoro #
G110385469
UPC #
046335967984
Country of Origin
China
Dimensions
Height
32"
Length
5.25"
Width
32"
Details
Item
Vanity
Color
Biscayne Bronze
Housing Finish
Biscayne Bronze
Voltage
120V
Light Type
Incandescent
Housing Material
Steel
Standards
Damp Rated
Lighting Certification
UL/CUL
Application
Residential
Battery Included
No
Connection Type
Hardwired
For Use With
Wall Installation
Includes
All Hardware and Instruction Manuals
Description
The Dakota Collection comes in Biscayne Bronze with Frosted White Inside glass. This Transitional Dakota 4 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.