Eads 175 in Matte Black LED Outdoor Wall Lantern with Etched White Glass Shade

  • Mfr # D248L-7OW-MB

  • Zoro # G307352519


product price:  $82.79
/ea

Key Features

Voltage
120
Width
7 in
Height
17.5 in
Length
5 in
Series
Eads
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D248L-7OW-MB
Zoro #
G307352519
UPC #
046335106536
Country of Origin
China

Dimensions

Width
7 in
Height
17.5 in
Length
5 in

Details

Item
Wall Lantern
Voltage
120
Series
Eads
Light Technology
LED
Watts
21
Lens Material
Glass
Lumens
850
Finish
Matte Black
Glass Color
Etched White Glass
Mounting
Wall
Fixture Housing Color
Matte Black
Color Temp.
3000
Type
Outdoor
Fixture Housing Material
Aluminum
CRI
82
Type - Wall Pack Fixtures
Modern
Dimmable
No
Color Tuning
No
Light Color
Soft White
Extension
5 in
Bulb Base Type
LED
Location
Rated for Dry, Damp, or Wet exterior areas

Description

This sleek Modern Industrial design boldly displays the structural elements to achieve a chic modern aesthetic with the focus on the minimalistic sculptural form The black finish creates a contrast with the white etched glass creating a completely alluring design with a modern update of a LED light source

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.