
Meridian 25in 3-Light Satin Platinum Retro Modern Indoor Vanity Light with White Opal Glass Shades
Mfr # 6713-SP
Zoro # G510385175
product price:Â $91.79
/eaKey Features
Color
Satin Platinum
Height
25"
Length
5.25"
Width
25"
Housing Finish
Satin Platinum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6713-SP
Zoro #
G510385175
UPC #
46335967854
Country of Origin
China
Dimensions
Height
25"
Length
5.25"
Width
25"
Details
Color
Satin Platinum
Item
Vanity
Housing Finish
Satin Platinum
Voltage
120V
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
Includes
All Hardware and Instruction Manuals
Battery Included
No
Application
Residential
For Use With
Wall Installation
Connection Type
Hardwired
Description
The Meridian Collection comes in Satin Platinum with Opal glass. This Contemporary Meridian 3 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.