Midtown 4 Light Modern Polished Nickel with White Fabric Shades Chandelier For Dining Rooms

  • Mfr # D253M-4CH-PN

  • Zoro # G110385216


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Glass Color
White Fabric Shade
Standards
UL/CUL
Watts
60W
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D253M-4CH-PN
Zoro #
G110385216
UPC #
46335113268
Country of Origin
China

Details

Housing Finish
Polished Nickel
Glass Color
White Fabric Shade
Standards
UL/CUL
Watts
60W
Number of Lights
4
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent

Description

The Midtown collection exudes class and Modern elegance. The juxtaposition of the natural White Fabric shade and shimmering Polished Nickel finish work so well together, you may want a fixture for every room in your house. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.