
Palmyra 32.75in 4-Light Brushed Gold Modern Indoor Vanity Light with Etched Glass Shades
Mfr # D255M-4B-BG
Zoro # G510386264
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Lamp Watts
60W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D255M-4B-BG
Zoro #
G510386264
UPC #
46335113428
Country of Origin
China
Details
Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired
Description
The conical Etched Opal Glass shades of the Palmyra collection alternate between facing up and down, adding a Mid-Century Modern design element to your home. Diffuse light and the Brushed Gold finish provide a warm and cozy experience. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.