This item is Discontinued.

This item is Discontinued.
Piedmont Oil Rubbed Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (Discontinued)
Mfr #
LED33436-ORB
Zoro #
G308664253
UPC # 46335996229
Country of Origin China
Category Post Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LED33436-ORB
Zoro #
G308664253
UPC #
46335996229
Country of Origin
China
Dimensions
Width
8.5 in
Height
16.5 in
Details
Item
Post
Color
Oil Rubbed Bronze
Color Temperature
3000 K
Lumens
420
Bulb Primary Application
Use with post for driveway, back yard, or entryway illumination
Voltage
120
Bulb Type
Integrated LED
CRI
70
Bulb Power Source
Hardwired
Material of Construction
Glass
Description
The Piedmont Collection comes in Oil Rubbed Bronze with Clear Seedy glass. This Transitional Piedmont 8 in. LED Post Lantern will complement the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.