
Rose Marie 13 in. 2-Light Matte Black Mid-Century Modern Semi Flush Mount with Rippled Glass Shade
Mfr # D323M-FM-MB
Zoro # G212345200
product price:Â $95.59
/ea
Free Shipping & Returns
Key Features
Location Rating
Dry
Backplate Width
11.75 in
Length
13 in
Application
Residential
Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D323M-FM-MB
Zoro #
G212345200
UPC #
046335127845
Country of Origin
China
Dimensions
Backplate Width
11.75 in
Length
13 in
Depth
5.5 in
Width
13 in
Backplate Height
11.75 in
Details
Item
Flush Mount
Finish
Matte Black
Location Rating
Dry
Application
Residential
Lamp Type
A19
Color
Black
Includes
Hardware
Bulbs Included
No
Voltage
120V
Lighting Certification
UL/cUL
Material
Steel
Light Bulb Base
E26
Description
Rose Marie flush mount fixtures offered by Designers Fountain provide a welcome update to a classic form. Highlighted by a beautiful and unique clear rippled glass shade, Rose Marie is available in both Brushed Gold and Matte Black. Designed for universal appeal, Rose Marie is sure to fit seamlessly in any interior decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.