Wine Flower 7 in. 1-Light Brushed Gold Wall Sconce with White Art Glass Shade and Adjustable Chain

  • Mfr # D329M-WS-BG

  • Zoro # G412345239


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Width
7 in
Finish
Brushed Gold
Housing Material
Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D329M-WS-BG
Zoro #
G412345239
UPC #
046335128033
Country of Origin
China

Dimensions

Height
26.5 in
Width
7 in
Length
9 in
Backplate Height
6 in
Backplate Width
6 in

Details

Finish
Brushed Gold
Item
Wall sconce
Housing Material
Steel
Lamp Included
No
Lamp Type
A19
Lighting Certification
UL/cUL
Voltage
120V
Application
Residential
Light Bulb Base
E26
Location Rating
Dry
Includes
Hardware
Color
Gold

Description

The Wine Flower family from Designers Fountain provides a modern approach to a retro-inspired look. Wine Flower features blown art glass shades, decorative chains, and is offered in a luxurious brushed gold finish. With several unique configurations, all boasting height adjustability, Wine Flower has endless placement opportunities throughout the home. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.