
Zio 60 Watt 2 Light Polished Nickel Pendant with Etched Opal Glass Shade
Mfr # D270H-10P-PN
Zoro # G310385047
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
2
Light Type
Halogen Xenon
Shade Color Family
Etched opal Glass
Finish
Polished Nickel
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D270H-10P-PN
Zoro #
G310385047
UPC #
46335115330
Country of Origin
China
Details
Number of Lights
2
Light Type
Halogen Xenon
Shade Color Family
Etched opal Glass
Finish
Polished Nickel
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired
Description
The Retro vibe of the Zio collection is reinforced by the puff-shaped Etched Opal Glass shades and the luxurious Polished Nickel finish. Combine these unique lighting pieces with Modern, Mid-Century Modern, or Glam interior designs for a great conversation piece. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.