
1-3/16 Overall Length Square Cabinet Knob, Brushed Oil Rubbed Bronze, 25PK
Mfr # DPA25S77KORB
Zoro # G716180208
product price: $73.99
/pk 25, $2.96/eaKey Features
Shape
Transitional
Material
Zinc
Projection
1 in
Diameter
1-3/16 in
Color
Brushed Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DPA25S77KORB
Zoro #
G716180208
UPC #
850017168480
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Shape
Transitional
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Projection
1 in
Color
Brushed Oil Rubbed Bronze
Description
The simple, stepped accents of the 1-3/16 overall length square cabinet knobs from DesignPerfect in this 25-pack are a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.