
1-3/16 Overall Length Square Cabinet Knob, Brushed Satin Nickel, 10PK
Mfr # DPA10S94KSNB
Zoro # G616180537
product price:Â $29.85
/pk 10, $2.99/eaKey Features
Shape
Contemporary
Material
Zinc
Projection
1 in
Diameter
1-3/16 in
Color
Brushed Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPA10S94KSNB
Zoro #
G616180537
UPC #
810098770279
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Shape
Contemporary
Material
Zinc
Finish
Brushed Satin Nickel
Projection
1 in
Color
Brushed Satin Nickel
Description
Looking for the perfect finishing touch? This 10-pack of 1-3/16 overall length DesignPerfect square knobs are perfect for cabinet doors and drawers. These knobs feature a faceted design that creates a dramatic look. Multiple finishes allow you to add beauty to your kitchen, bathroom, office or any room in your house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- A classic design
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.