
1-3/16 Overall Length Square Cabinet Knob, Champagne Bronze/Gold, 10PK
Mfr # DPA10S94KCBZ
Zoro # G916180503
product price:Â $33.15
/pk 10, $3.32/eaKey Features
Shape
Contemporary
Material
Zinc
Projection
1 in
Diameter
1-3/16 in
Color
Champagne Bronze/Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DPA10S94KCBZ
Zoro #
G916180503
UPC #
810098770309
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Shape
Contemporary
Material
Zinc
Finish
Champagne Bronze/Gold
Projection
1 in
Color
Champagne Bronze/Gold
Description
Looking for the perfect finishing touch? This 10-pack of 1-3/16 overall length DesignPerfect square knobs are perfect for cabinet doors and drawers. These knobs feature a faceted design that creates a dramatic look. Multiple finishes allow you to add beauty to your kitchen, bathroom, office or any room in your house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- A classic design
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.