APEX Scale with Remote Indicator & AC Adapter 600 lbs
- Mfr # Detecto-APEX-RI-AC
- Zoro # G624194243
product price:Â
$
689.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Detecto-APEX-RI-AC
- Zoro #
- G624194243
- UPC #
- -
- Country of Origin
- China
Description
DETECTO APEX-RI series portable scales with remote indicators feature an extra-wide 0.75-inch-high clinical-blue LCD weight readouts, BMI calculation, 6 ft/1.8 m cable from the scale base to indicator, integral carrying handle, textured platform surface, AC or 12 AA battery power AC adapter included on some models, 2 RS232 serial ports, 1 micro USB-B port, and HL7 IEEE 11073 compliance. Features 0.75-inch-high, clinicalblue LCD weight readouts. Body Mass Index calculation. APEX Scale with Remote Indicator & AC Adapter, 600 lbs. Specifications Weight: 31 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.