Shop DETECTO
Create Account
Stainless Steel Glove Box Holders
- Mfr # Detecto-GH3-SS
- Zoro # G024183731
product price:Â
$
120.99
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
- Detecto-GH3-SS
- Zoro #
- G024183731
- UPC #
- -
- Country of Origin
- China
Description
Conserve counter space with stainless steel universal glove box holders. The open design allows you to see what size or type of glove is being dispensed. The usa-made holders accommodate most glove boxes and are universal enough to be used for tissue holders where counter or shelf space is limited. Models capable of holding one, two, or three boxes of gloves. Features Accommodates most latex glove boxes. Stainless Steel Glove Box Holders. Specifications Material: Stainless Steel. Dimension: 5 in H x 11 in W x 19 in L. Weight: 11 lbs.