This item is Discontinued.
This item is Discontinued.
Hose, 300in L, 2-1/2in dia., SS, Silver (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R360S-2.5
- Zoro #
- G1907486
- UPC #
- -
- Country of Origin
- China
- Item
- Hose
- Material
- Stainless Steel
- Temp. Range
- -60 Degrees to 1500 Degrees F
- Type
- Interlock
- For Use With
- Exhaust
- Includes
- Adapter
- Color
- Silver
Dimensions
- Outside Dia. (In.)
- 2 33/64 in
- Inside Dia. (In.)
- 2 1/2 in
- Length
- 300 in
Description
Hose, Temp. Range -60 Degrees to 1500 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.