Shop All Epoxy & Structural Adhesives
Devcon
5 Minute High Strength Epoxy 0.84 oz
Mfr # 20845
Zoro # G005304735
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.84 oz
Product Information
- Brand Devcon
- MFR # 20845
- Zoro # G005304735
- UPC # 78143208454
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.84 oz |
Details
Description
A two part rapid curing clear general purpose epoxy. Better on more rigid materials. Useful for repair of autos bikes boats golf clubs skis and much more. May also be used as a metal filler and to restore rotten wood.
- •7 minute fixture time and 100% reactive, no solvents
- •Good dielectric strength and good solvent resistance
- •5 Minute Epoxy bonds rigid, durable substrates such as metals, glass, ceramics, concrete and wood in all combinations
- •Cures fast for quick metal to metal bonding and repairs
- •1500 psi strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- TAPECASE Polyimide/Acrylic Tape, 2" x 36 yd. (BA)
- OATEY CementPVC, Blue, 16 oz., Low VOC (30893)
- 3M Epoxy Adhesive, Shipping Mate Case Sealing Series, Off-White, 17.3 oz, Syringe (SHIPPING MATE)
- DEVCON Epoxy Adhesive, Dev-Thane 5 Series, Clear, Syringe, 1:1 Mix Ratio, 4 hr Functional Cure (14503)
- DEVCON Epoxy Adhesive, 50 mL, Amber (14277)
- DEVCON 5 Minute Epoxy amber (1:1) 15 (14200)
- DEVCON Epoxy Adhesive, 5-Minute Epoxy Gel Series, Can, 1:1 Mix Ratio, 1 hr 30 min Functional Cure (14240)
- DEVCON Silite RTV Silicone White 10.3 (17140)
- DEVCON Spray Applicator Cleaner, Clear, Aerosol can, 16 hr. Functional Cure (15250)
- DEVCON Instant Adhesive, Dfense Blok Fast Cure Series, Clear, Pail, 2:1 Mix Ratio (11350)
- Devcon Epoxy & Structural Adhesives