Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Dark Gray Putty, 1 lb. Can, Work Life: 45 min

  • Zoro #: G9817486
  • Mfr #: 10110
$48.95
  • Item: Putty
  • Type: Steel Filled, Room Temperature Cure
  • Size: 1 lb
See full product details
Orders over $75 ship free.

Devcon #10110 Specifications

  • Zoro #: G9817486
  • Mfr #: 10110
  • Item: Putty
  • Type: Steel Filled, Room Temperature Cure
  • Size: 1 lb
  • Color: Dark Gray
  • Functional Cure: 16 hr
  • Application: Maintenance, Production and Tooling Operations
  • Characteristics: Forms A Tough, Durable Metallic Mass That Can Be Drilled, Tapped, Machined or Painted
  • Includes: 1-lb Kit, Resin and Hardener
  • Temp. Range: Up to 250 Degrees F
  • Shear Strength: 2,800 psi
  • Work Life: 45 min
  • Max. Temp.: 250 Degrees F
  • Container Type: Can
  • Mixing Ratio: 2.5:1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Putty,1 lb,Dark Gray

Reviews of Devcon #10110