customer-service Help
Devcon

Flexane 80 Liquid, Casting, 8 Oz

Devcon Flexane 80 Liquid, Casting, 8 Oz 15940
Tap to zoom
Hover or click to zoom
$40.77
  • Item - Primers, Activators, Accelerators and Removers: Activator
  • For Use on Adhesive Type: Urethane Adhesives
  • Container Type - Adhesives: Bottle
See full product details
Orders over $75 ship free.

Total: $40.77

Devcon #15940 Specifications

  • Item - Primers, Activators, Accelerators and Removers: Activator
  • For Use on Adhesive Type: Urethane Adhesives
  • Container Type - Adhesives: Bottle
  • Container Size - Adhesives: 8.0 oz
  • Dry Time - Primers, Activators, Accelerators and Removers: 15 min
  • Item: Rubber Repair Additive
  • Color: Clear
  • Size: 8-oz. Bottle
  • Type: Softening Agent for Flexane(R) 80 Liquid
  • Container Type: Bottle
  • Cured Color: Off-White
  • Container Size Range: 4.1 fl oz to 12 fl oz
  • Primary Applications: Softening Agent
  • Container Size and Type: 8 fl oz Bottle
  • VOC Content Weight: 640 g/L
  • Product Type: Activator
  • Series: Flexane Flex-Add
  • Contains Methylene Chloride: None
  • VOC Content Range: More Than 601 g/L
  • Minimum Application Temperature: 50 Degrees F
  • Maximum Application Temperature: 90 Degrees F
  • Maximum Performance Temperature: 180 Degrees F
  • Container Size: 8 fl oz
  • Color Family: White
  • Country of Origin (subject to change): United States

Description

Rubber Repair Additive, Container Size 8 fl oz, Container Type Bottle, Cured Color Off-White, For Use on Adhesive Type Urethane Adhesives, Product Type Activator, Specific Gravity 1.12, Series Flexane Flex-Add, Contains Methylene Chloride None, Flash Point (F) 359.6 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 640 g/L, Viscosity 10 cps, Maximum Application Temperature 90 Degrees F, Primary Applications Softening Agent, Maximum Performance Temperature 180 Degrees F

Reviews of Devcon #15940