TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Nozzle, Epoxy Mix

DEVCON| Zoro #: G1323804| Mfr #: 14285

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nozzle Type: Twist-onItem: Epoxy Applicator NozzlesType: Stepped Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323804 Mfr #: 14285
Nozzle Type: Twist-onItem: Epoxy Applicator Nozzles
Type: Stepped TipPackage Quantity: 1
For Use With: No. 4TT43 Mark 5(TM) ApplicatorApplication: Use with No. 4TT43 Applicator Gun
Mixing Ratio: 1:1, 2:1, 10:1Country of Origin (subject to change): United States

Description

Mixing Ratio 1:1, 2:1, 10:1;Nozzle Type Twist-on;Stepped Tip;Application Use with No. 4TT43 Applicator Gun;Epoxy Applicator Nozzles;For Use With No. 4TT43 Mark 5(TM) Applicator;Package Quantity 1

Reviews