CAMAIR QC3 Light Duty Desiccant Filter and Dryer Unit, 1/2 in MNPT Inlet x 1/4 in MNPT Outlet

  • Mfr # 130525
  • Zoro # G622769894
product price: 
$
496.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
130525
Zoro #
G622769894
UPC #
-
Country of Origin
Taiwan, Province of China

Description

QC3 desiccant filter and dryer unit is a great choice for light usage such as low volume shops, restorers, customizers, and hobbyists Three-stage filtering with 0.1 micron rating produces clean, oil- and humidity-free air; High performance filtration with only 2 psi pressure drop; Quick change filter cartridge is easy to maintain. Bowl removal tool included.; Larger filter media and lo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews