This item is Discontinued.
This item is Discontinued.
Robe Hook, Metal, Polished, 2 3/8 in W (Discontinued)
Mfr #
K-10555-cp
Zoro #
G3997442
UPC # 087206884535
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-10555-cp
- Zoro #
- G3997442
- UPC #
- 087206884535
- Country of Origin
- China
- Item
- Robe Hook
- Finish
- Polished
- Collection
- Devonshire
- Material
- Metal
- Includes
- Installation Template, Tools
- Features
- Kohler Finishes Resist Corrosion and Tarnishing
- Number of Hooks
- 1
- Product Type
- Robe Hook
- Release Point
- 41 lb
- Resistance Properties
- Corrosion-Resistant
- Base Shape
- Round
- Mounting Style
- Set Screw
- Includes Mounting Hardware
- Yes
- Style Number - MERCH
- Style 20
Description
Robe Hook, Base Diameter 2 3/8 in, Finish Polished, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 3 1/4 in, Overall Height 3 1/4 in, Overall Width 2 3/8 in, Release Point 41 lb, Includes Mounting Hardware Yes, Base Shape Round, Includes Installation Template, Tools, Product Type Robe Hook, Resistance Properties Corrosion-Resistant, Style Number - MERCH Style 20