Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2063
Zoro # G7636115
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
Product Information
- Brand Dewalt
- MFR # DW2063
- Zoro # G7636115
- UPC # 028874020634
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 6" |
Tip Size | #3 |
Details
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- MILWAUKEE TOOL #3 Morse Taper to Weldon Shank Arbor (49-57-0025)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2015)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (5 Pack) (DWA1PH2IR5)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 6In (50 Pack) (DWA6PH1IRB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-3/8B-5PK)
- Dewalt Screwdrivers and Nutdrivers