
No. 1 Phillips 1" Insert Bit Tips
Mfr # DW2670
Zoro # G7639755
product price:Â $1.99
/ea
Sold in multiples of 5 for $9.95
Key Features
Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW2670
Zoro #
G7639755
UPC #
028877508184
Country of Origin
Viet Nam
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T30
Shank Size
1/4 in
Point Size
T30
Tip Size
T30
Bit Industry Size
T30
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Zinc Phosphate, Impact Rated Not Impact Rated, For Use With Drill/Driver, Impact Driver, Power Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.