Shop DEWALT
Create Account
1 Tool Combo Kit
- Mfr # DWFP1KIT
- Zoro # G205988391
product price:Â
$
620.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWFP1KIT
- Zoro #
- G205988391
- UPC #
- 885911703130
- Country of Origin
- United States
Description
The DEWALT DWFP1KIT 1 Tool Combo Kit includes a 6-gallon, oil-free pancake compressor and an 18 gauge brad nailer for pneumatic fastening applications. This kit is suitable for air-powered nailing tasks and includes accessories as listed by the manufacturer.
Key Features of the DEWALT DWFP1KIT Combo Kit:
- Compressor: Delivers up to 165 max PSI with a 6.0-gallon tank and outputs 2.6 SCFM at 90 PSI; see specifications for operational details.
- Noise Level: Rated noise level: 75.5 dBA (per manufacturer specifications).
- Pump Type: Oil-free pump design per manufacturer specifications.
- Nailer: Precision PointTM technology is compatible with standard 18 Ga. nails from 5/8 in. to 2-1/8 in.; does not require compression of the contact trip during use.
- User Adjustments: Features tool-free depth-of-drive adjustment and jam release mechanism per product specifications.
- Portability & Storage: weighs approximately 30 lbs.; refer to dimensions and weight information when considering transport or storage needs.
- Hose Included: Includes non-marring PVC/rubber blend hose (1/4 in.) with coupler and plug for quick connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.