Shop All Cordless Drills
This Product is Discontinued
Dewalt
1/2 in, 20V DC Cordless Drill, Bare Tool (Discontinued)
Mfr # DCD792B
Zoro # G2478493
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 2.0Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD792B
- Zoro # G2478493
- UPC # 885911491723
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 29/32 in |
Overall Length | 7 in |
Description
Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Compact Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Chuck Keyless, Tool Length 6 29/32 in, Tool Weight 3.4 lb, Includes Belt Hook, Tool Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.