Shop All Cordless Drills
Dewalt
1/2 in, 60V DC Cordless Drill, Bare Tool
Mfr # DCD460B
Zoro # G4123126
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60V DC
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
- Series FLEXVOLT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD460B
- Zoro # G4123126
- UPC # 885911452724
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 16 in |
Overall Height | 6 7/8 in |
Overall Length | 16 in |
Description
Drill, Voltage 60V DC, Bare Tool, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1250, Chuck Size 1/2 in, Battery Included No, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Tool Length 16 in, Tool Weight 15.3 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- PROTO Black Oxide Combination Wrench 3/8" - 12 Point (J1212BASD)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/8 in, 12PK (R101/8)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD444B)
- DEWALT Cordless Drill Kit w/ Bonus Battery (DCD794D1/DCB203)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- DEWALT Cordless Drill (DCD794D1)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- JPW INDUSTRIES 20 Floor Drill Press (354170)
- Dewalt Cordless Drills