TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H

  • Mfr # DWST17814
  • Zoro # G2477087
original price:  $45.59 , new price: $35.98 , 21 percent off
new price: 
$
35.98
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TSTAK
Material
Plastic
Overall Width
13 5/16 in
Overall Depth
17 13/16 in
Overall Height
12 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST17814
Zoro #
G2477087
UPC #
076174757743
Country of Origin
Israel

Dimensions

Overall Width
13 5/16 in
Overall Depth
17 13/16 in
Overall Height
12 5/8 in
Inside Height
12 in
Inside Depth
13 in
Inside Width
17 1/2 in
Nominal Outside Height
13 in
Nominal Outside Depth
13 in
Nominal Outside Width
18 in
Height
12-1/2 in
Width
17 in
Depth
13-1/2 in
Handle Length
7 in
Interior Dimensions
17 1/2 in W x 13 in D x 12 in H
Interior Width
17 1/2 in
Interior Depth
13 in
Interior Height
12 in
Fits Chest Size
All Units can be Stacked Underneath this Unit Using Durable Side Latch, Bi-Material Handle on Top of Each Unit for Easy & Comfortable Lifting, Extra Large Volume for Large Tools Storage, Top Organizer - Fixed Dividers for Organization of Drills & Bits

Details

Item
Tool Box
Series
TSTAK
Material
Plastic
Color
Black
Features
All Units can be Stacked Underneath this Unit Using Durable Side Latch, Bi-Material Handle on Top of Each Unit for Easy & Comfortable Lifting, Extra Large Volume for Large Tools Storage, Top Organizer - Fixed Dividers for Organization of Drills & Bits
Includes
Top lid organizer, long bi-material handle, heavy-duty latches
Locking System
Padlock
Tool Storage Type Included
Tool Box
Weight Capacity
66 lb
Handle Design
Folding Top
Finish
Matte
Number of Trays
0
Number of Drawers
0
Number of Pieces
1
Number of Handles
1
Number of Compartments
7
Handle Type
Folding
Closure Type
Latch
Number of Boxes
1
Body Finish
Matte
Stackable
Stackable
Number of Dividers
7
Total Load Capacity
66 lb
Includes Drawers
Drawers Not Included
Configuration
Individual Tool Box
Number of Keys Included
0
Total Storage Capacity
2,730 cu in
Handle Grip Style
Metal
Load Capacity per Drawer
66 lb
Compatible Modular System
TSTAK(R)
Includes Casters
Casters Not Included
Includes Keys
Keys Included
Part of a Modular System
Modular System Part
Lid Style
Hinged
Drawer Slide Type
None
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black

Description

The TSTAK® Deep Toolbox with Long Handle offers extra-large storage capacity, a top lid organizer and the convenience of a long bi-material handle in one. The unit is compatible with all TSTAK® modules for added convenience. It also offers heavy-duty latches to keep your tools secure.


  • • Extra large volume for large tools storage

  • • Bi-material handle on top of each unit for easy & comfortable lifting

  • • Top Organizer - Fixed dividers for organization of drills & bits

Designed for:


  • • (1) Toolbox

Additional Features:


  • • Heavy-duty rust resistant metal latches

  • • All units can be stacked underneath this unit using durable side latches

Ratings & reviews