This item is Discontinued.

Dewalt Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees, 2000 PK DWRHS8DR113

This item is Discontinued.

Dewalt

Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees, 2000 PK (Discontinued)

Mfr # DWRHS8DR113
Zoro # G009832821
UPC # 885911430593
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWRHS8DR113
Zoro #
G009832821
UPC #
885911430593
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in
Shank Diameter
0.113 in

Details

Item
Collated Framing Nail
Finish
Bright
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic Strip
Shank Type
Ring
Material
Steel

Description

The DWRHS8DR113 2-3/8 in. x 0.113 in. Framing Nails are part of the DEWALT family of tools and fasteners. DEWALT has a well-earned reputation for designing and manufacturing many of the world's most reliable and best-performing professional-grade power tools. Every product is forged with DEWALT's unwavering commitment to producing tools and accessories that can withstand harsh jobsite conditions and meet the unyielding day-to-day demands of professional contractors.Smooth shankPlastic collatedFraming nailsBright finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.